• The item cannot be ordered due to missing prices.

Tool module for tool fitting fixture rigid, for arbor size: 63

Article no.: 358575 63

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 130 mm
Width 80 mm
Type of product Toolholder

Identification numbers & Classifications

Article number 358575 63
EAN / GTIN 4062406340254
Manufacturer number 358575 63

Description

Version:

Locking of the tool arbors with quick-action clamping.

Suitable for:

Base rail No. 358565.

Suitable for:

SK 40; BT 40; HSK 63; PSC 63

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart