• The item cannot be ordered due to missing prices.

Reducer SK50 / VDI 50/V16

Article no.: 354773 50/V16

Select article variation and quantity

SK basic tool mounting / reducer VDI Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Steep taper basic arbor 50 mm
    Reduced arbor size 16 mm
    Type of product Reducer

    Identification numbers & Classifications

    Article number 354773 50/V16
    EAN / GTIN 4045197964069
    Manufacturer number 354773 50/V16

    Description

    Note:

    Further SK50 adapters on request:
    • VX3 – EWS article number: 19.SK50VX3
    • VX4 – EWS article number: 19.SK50VX4
    • V5 – EWS article number: 19.SK50V5

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart