• The item cannot be ordered due to missing prices.

Reducer SK50 / VDI, SK basic tool mounting / reducer VDI: 50/V25

Article no.: 354773 50/V25

Select article variation and quantity

SK basic tool mounting / reducer VDI Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Steep taper basic arbor 50 mm
Reduced arbor size 25 mm
Type of product Reducer

Identification numbers & Classifications

Article number 354773 50/V25
EAN / GTIN 4045197964083
Manufacturer number 354773 50/V25

Description

Note:

Further SK50 adapters on request:
  • VX3 – EWS article number: 19.SK50VX3
  • VX4 – EWS article number: 19.SK50VX4
  • V5 – EWS article number: 19.SK50V5

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart