{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 16/18 | |
Clamping range | 3 mm - 16 mm | |
External ⌀ | 46 mm | |
Drill head length closed | 102 mm | |
Drill chuck taper | B 18 | |
largest drill chuck taper ⌀ | 17.431 mm | |
Type of product | Drill chuck keyless |
Article number | 341450 16/18 | |
EAN / GTIN | 4045197152909 | |
Manufacturer number | 341450 16/18 |