{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 13/12 | |
Clamping range | 1 mm - 13 mm | |
External ⌀ | 40.2 mm | |
Drill head length closed | 86.1 mm | |
Drill chuck taper | B 12 | |
largest drill chuck taper ⌀ | 12.065 mm | |
Type of product | Drill chuck keyless |
Article number | 341450 13/12 | |
Manufacturer number | 341450 13/12 |