{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for thread nominal ⌀ d1 DIN 371 | M9 | |
for thread nominal ⌀ d1 DIN 374/376 | M12 | |
for thread shank ⌀ d2 | 9 mm | |
for square K1 | 7 mm | |
for clamping length l1 | 31 mm | |
Extension ⌀ D3 | 9 mm | |
Extension ⌀ D4 | 15 mm | |
Extension K2 | 7 mm | |
Extension L2 | 80 mm | |
Extension L3 | 230 mm | |
Through-coolant | yes | |
Type of product | Extension |
Article number | 338435 7L | |
EAN / GTIN | 4067263110385 | |
Manufacturer number | 338435 7L |