• The item cannot be ordered due to missing prices.

Drill sleeve, Plug-in ⌀ d / internal taper (mm / MT): 34MK2

Article no.: 336820 34MK2

Select article variation and quantity

Plug-in ⌀ d / internal taper (mm / MT) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug-in ⌀ d 34 mm
Internal taper size 2
Overall length L 91 mm
Length from chuck 26 mm
Length from the machine spindle 108.5 mm
Type of product Quick-change chuck

Identification numbers & Classifications

Article number 336820 34MK2
EAN / GTIN 4045197310507
Manufacturer number 3110600

Description

Application:

For tools with Morse taper and with tang such as twist drills, countersinks etc.
For tools with plain shanks, use the Morse taper clamping sleeve No. 345000.

Suitable for:

Quick-change chuck No. 336800.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart