{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Plug-in ⌀ d | 26 mm | |
Internal taper size | 2 | |
Overall length L | 90 mm | |
Length from chuck | 30 mm | |
Length from the machine spindle | 105.5 mm | |
Type of product | Quick-change chuck |
Article number | 336820 26MK2 | |
EAN / GTIN | 4045197310484 | |
Manufacturer number | 3110400 |