{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 20 mm | |
Overhang A | 52 mm | |
Adjustment travel V | 10 mm | |
Clamping range d | 12 mm | |
Overall length L | 50 mm | |
Type of product | Tapping head |
Article number | 335720 12 | |
EAN / GTIN | 4045197801548 | |
Manufacturer number | 335720 12 |