{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ D | 18 mm | |
Overhang A | 45.5 mm | |
Adjustment travel V | 10 mm | |
Clamping range d | 10 mm | |
Overall length L | 48 mm | |
Type of product | Tapping head |
Article number | 335720 10 | |
EAN / GTIN | 4045197801524 | |
Manufacturer number | 335720 10 |