{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 4.5 mm | |
Tapping range | M3 − 12 | |
External ⌀ D | 30 mm | |
Shank ⌀ d | 19 mm | |
Connection length L | 21.5 mm | |
Overhang length H | 7 mm | |
Shank square | 3.4 mm | |
Type of product | Quick-change collet |
Article number | 335420 4,5 | |
EAN / GTIN | 4045197152466 | |
Manufacturer number | 335420 4,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Quick-change collet without safety slip clutch 4,5 mm |
|||
Connection length L | 21.5 | 21.5 | 21.5 |
Overhang length H | 7 | 25 | 70 |
External ⌀ D | 30 | 32 | 32 |
Tap shank ⌀ | 4.5 | 4.5 | 4.5 |
Shank ⌀ d | 19 | 19 | 19 |
Shank square | 3.4 | 3.4 | 3.4 |
Type of product | Quick-change collet | Quick-change collet | Extension |