{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M14 – M33 | |
Adapter | HSK-A 63 | |
Arbor standard | DIN 69893; ISO 12164-1 | |
Length compensation by compression | 17.5 mm | |
Length compensation by tension | 17.5 mm | |
External ⌀ D | 86 mm | |
Internal ⌀ D1 | 48 mm | |
Overhang dimension A | 141 mm | |
Type of product | Tapping head |
Article number | 334652 M14-33 | |
EAN / GTIN | 4045197708090 | |
Manufacturer number | 334652 M14-33 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Quick-change tapping chuck M14-33 |
||||||
Adapter | HSK-A 63 | SK 40 | SK 50 | HSK-A 100 | BT 40 | BT 50 |
Arbor standard | DIN 69893; ISO 12164-1 | DIN 69871; ISO 7388-1 | DIN 69871; ISO 7388-1 | DIN 69893; ISO 12164-1 | JIS B6339; ISO 7388-2 | JIS B6339; ISO 7388-2 |
Overhang dimension A | 141 mm | 138 mm | 133 mm | 144 mm | 162.5 mm | 141 mm |
External ⌀ D | 86 mm | 79 mm | 79 mm | 86 mm | 78 mm | 78 mm |
Tapping range | M14 – M33 | M14 – M33 | M14 – M33 | M14 – M33 | M14 – M33 | M14 – M33 |
Length compensation by tension | 17.5 mm | 24 mm | 24 mm | 17.5 mm | 20 mm | 20 mm |
Internal ⌀ D1 | 48 mm | 48 mm | 48 mm | 48 mm | 48 mm | 48 mm |