• The item cannot be ordered due to missing prices.

Quick-change tapping chuck M14-33

Article no.: 334638 M14-33

Select article variation and quantity

Tapping range Unit price incl. VAT
  • Arbor standard: DIN 69871; ISO 7388-1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tapping range M14 – M33
    Adapter SK 50
    Arbor standard DIN 69871; ISO 7388-1
    Length compensation by compression 24 mm
    Length compensation by tension 24 mm
    External ⌀ D 79 mm
    Internal ⌀ D1 48 mm
    Overhang dimension A 133 mm
    Type of product Tapping head

    Identification numbers & Classifications

    Article number 334638 M14-33
    EAN / GTIN 4045197708083
    Manufacturer number 334638 M14-33

    Description

    Version:

    • Compact design, with flexible length compensation by compression and tension.
    • Adjustable lead-in pressures for different materials and taps.

    With ball bearing-mounted sleeve for smooth no−play length compensation.

    Application:

    • To produce threads that are true to gauge.
    • For right-hand and left-hand thread.
    • For NC machines and machining centres.

    Optional extras:

    See No. 335420335660 for quick-change tapping collets.
    Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

    Note:

    • Quick-change tapping heads in other shank types size M14 − M33 available on request.
    • Quick-change tapping heads not suitable for internal coolant supply.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart