{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M6 - M20 | |
Adapter | SK 50 | |
Arbor standard | DIN 69871; ISO 7388-1 | |
Length compensation by compression | 12.5 mm | |
Length compensation by tension | 12.5 mm | |
External ⌀ D | 55 mm | |
Internal ⌀ D1 | 31 mm | |
Overhang dimension A | 83 mm | |
Type of product | Tapping head |
Article number | 334638 M6-20 | |
EAN / GTIN | 4045197488473 | |
Manufacturer number | 334638 M6-20 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |