{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping range | M6 - M20 | |
Adapter | SK 50 | |
Arbor standard | DIN 69871; ISO 7388-1 | |
Length compensation by compression | 12.5 mm | |
Length compensation by tension | 12.5 mm | |
External ⌀ D | 55 mm | |
Internal ⌀ D1 | 31 mm | |
Overhang dimension A | 83 mm | |
Type of product | Tapping head |
Article number | 334642 M6-20 | |
EAN / GTIN | 4045197488497 | |
Manufacturer number | 334642 M6-20 |
This article |
Recommendations |
|
---|---|---|
Quick-change tapping chuck M6-20 |
||
Adapter | SK 50 | SK 50 |
Arbor standard | DIN 69871; ISO 7388-1 | DIN 69871; ISO 7388-1 |
Overhang dimension A | 83 mm | 83 mm |
Tapping range | M6 - M20 | M6 - M20 |
Length compensation by compression | 12.5 mm | 12.5 mm |
Internal ⌀ D1 | 31 mm | 31 mm |
Type of product | Tapping head | Tapping head |