• The item cannot be ordered due to missing prices.

Tapping head 12/1

Article no.: 334100 12/1

Product details

Technical Data

Thread range M3 − M12
maximum speed, advance 1,200 min-1
Length compensation in tension 12.5 mm
Length from the machine spindle 140 mm
L1 60 mm
Disengagement travel B 6 mm
External ⌀ D 80 mm
⌀ D1 19 mm
⌀ D2 32 mm
Morse taper MT 1
Type of product Tapping head

Identification numbers & Classifications

Article number 334100 12/1
EAN / GTIN 4045197152336
Manufacturer number 334100 12/1

Description

Version:

  • With built-in reversing gears for automatic return. After reaching the thread depth, the unit automatically reverses by raising the machine spindle (low-wear ball system!).
  • Accelerated return (approx. factor 1.8×nmax).
  • Length compensation in tension.
  • With anti-rotation arm.
  • Maintenance-free
  • For cutting right- and left-hand threads.
  • With quick-change collet system.

Application:

For automatic tapping on non-reversing machines with manual feed. For tapping through holes (with collets No. 335420) and blind holes (with inserts No. 335610).

Optional extras:

For quick-change tapping collets see: No. 335420; 335430 (without safety clutch), No. 335610; 335620 (with safety clutch).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart