{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread range | M3 − M12 | |
maximum speed, advance | 1,200 min-1 | |
Length compensation in tension | 12.5 mm | |
Length from the machine spindle | 140 mm | |
L1 | 60 mm | |
Disengagement travel B | 6 mm | |
External ⌀ D | 80 mm | |
⌀ D1 | 19 mm | |
⌀ D2 | 32 mm | |
Morse taper MT | 2 | |
Type of product | Tapping head |
Article number | 334100 12/2 | |
EAN / GTIN | 4045197152343 | |
Manufacturer number | 334100 12/2 |