{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Working range ⌀ | 9 mm - 16 mm | |
Clamping ⌀ A | 8 mm | |
External ⌀ B | 43 mm | |
Length C | 38 mm | |
for which suitable centre point ⌀ D | 4 mm | |
Type of product | Face driver |
Article number | 327600 9-16 | |
Manufacturer number | 088061 |