{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Working range ⌀ | 11 mm - 20 mm | |
Clamping ⌀ A | 10 mm | |
External ⌀ B | 43 mm | |
Length C | 38 mm | |
for which suitable centre point ⌀ D | 4 mm | |
Type of product | Face driver |
Article number | 327600 11-20 | |
Manufacturer number | 088062 |