• The item cannot be ordered due to missing prices.

Cylindrical taper sleeve With inner taper 5/55

Article no.: 327492 5/55

Select article variation and quantity

MT/external ⌀ B Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

A 64 mm
Length C 52 mm
Overall length L 60 mm
Type of product Centre

Identification numbers & Classifications

Article number 327492 5/55
EAN / GTIN 4067263558453
Manufacturer number 327492 5/55

Description

Version:

Ground tapered sleeves for adapting the Morse taper shank to cylindrical clamping in the lathe chuck or collet chuck. The collar prevents axial displacement in the chuck.

Suitable for:

Face driver base body No. 327455; 327465 and Röhm CoAE.

Note:

When used in lathe chucks, it is recommended to turn/grind the clamping jaws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart