• The item cannot be ordered due to missing prices.

Cylindrical taper sleeve With inner taper 4/45

Article no.: 327492 4/45

Select article variation and quantity

MT/external ⌀ B Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

A 54 mm
Length C 42 mm
Overall length L 50 mm
Type of product Centre

Identification numbers & Classifications

Article number 327492 4/45
EAN / GTIN 4067263558446
Manufacturer number 327492 4/45

Description

Version:

Ground tapered sleeves for adapting the Morse taper shank to cylindrical clamping in the lathe chuck or collet chuck. The collar prevents axial displacement in the chuck.

Suitable for:

Face driver base body No. 327455; 327465 and Röhm CoAE.

Note:

When used in lathe chucks, it is recommended to turn/grind the clamping jaws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart