• The item cannot be ordered due to missing prices.

Face driver set With morse taper / cylindrical, clockwise operation 4

Article no.: 327455 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Working range ⌀ 26 mm - 50 mm
Centre tip ⌀ 10; 16 mm
Type of product Face driver

Identification numbers & Classifications

Article number 327455 4
EAN / GTIN 4067263557999
Manufacturer number 327455 4

Description

Version:

  • Constant face driver head with 60° tip angle for use in turning and grinding.
  • Face driver with spring-loaded, clampable centring point for a backlash-free, stable clamping situation.
  • High concentricity thanks to fully ground mechanical components.
  • Perfect in combination with our lathe centres No. 321720, 311750 or 321770.
  • Conveniently in the GARANT system box 630320.

Supplied with:

  • 1 pc. face driver base body No. 327465 (suitable for clockwise and anti-clockwise rotation).
  • 2 pcs. centring point No. 327488.
  • 2 pcs. driver heads No. 327470.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart