{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | 4 | |
Head length L | 72.5 mm | |
External ⌀ D | 70 mm | |
⌀ d | 55 mm | |
maximum radial run-out | 0.001 mm | |
Thread M | M36×1.5 | |
Type of product | Centring drill |
Article number | 323210 70/4 | |
EAN / GTIN | 4045197883797 | |
Manufacturer number | 323210 70/4 |