{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | 3 | |
Head length L | 57 mm | |
External ⌀ D | 40 mm | |
⌀ d | 25 mm | |
maximum radial run-out | 0.001 mm | |
Thread M | M27×1.5 | |
Type of product | Centring drill |
Article number | 323210 40/3 | |
EAN / GTIN | 4045197947826 | |
Manufacturer number | 323210 40/3 |