• The item cannot be ordered due to missing prices.

Revolving lathe centre with carbide insert and draw-off nut 4

Article no.: 321250 4

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT4
Body ⌀ D 70 mm
Reach B 102.5 mm
Carbide ⌀ H 14 mm
maximum radial run-out 0.005 mm
for workpiece weight 500 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 321250 4
EAN / GTIN 4019208059648
Manufacturer number 221024

Description

Version:

  • Tip angle 60°.
  • With carbide tip for small centres and draw-off nut.
  • Body and live centre are hardened (multiple regrinding possible).
  • Precision roller bearings for high concentricity.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For machining thin components at high speeds.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart