{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 74 mm | |
Reach B | 79.4 mm | |
Carbide ⌀ H | 14 mm | |
maximum radial run-out | 0.005 mm | |
for workpiece weight | 360 kg | |
Type of product | Centring drill |
Article number | 321250 3 | |
EAN / GTIN | 4019208059631 | |
Manufacturer number | 221023 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Revolving lathe centre with carbide insert and draw-off nut 3 |
||||
for workpiece weight | 360 | 400 | 1,000 | 400 |
Body ⌀ D | 74 | 30 | 60 | |
maximum speed | 12,000 | 5,000 | 4,300 | |
maximum radial run-out | 0.005 | 0.005 | 0.005 | 0.005 |
Morse taper | MT3 | MT3 | MT3 | MT3 |
Reach B | 79.4 | 68 | 95 | |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill |