• The item cannot be ordered due to missing prices.

Revolving lathe centre with carbide insert and draw-off nut 5

Article no.: 321240 5

Select article variation and quantity

Morse taper (MK) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Point angle 60 degrees
    Morse taper MK5
    Body ⌀ D 96 mm
    Reach B 134 mm
    Carbide ⌀ H 18 mm
    maximum radial run-out 0.005 mm
    Centre point length C 49 mm
    maximum speed 2,600 min-1
    for workpiece weight 2,000 kg
    Carbide insert yes
    Version tracking
    Push-off screw yes
    Axial force 6.6 kN
    Type of product Centring drill

    Identification numbers & Classifications

    Article number 321240 5
    EAN / GTIN 4062406572457
    Manufacturer number 321240 5

    Description

    Version:

    • Punch axis with carbide insert for applications with a high abrasive influence on the centring.
    • Point angle 60°.
    • Draw-off nut flattened at the side.
    • High-precision bearing for high concentricity.
    • Maintenance-free due to lifetime lubrication.
    • Special seal prevents ingress of dirt and coolant.

    Description:

    Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
    The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

    Application:

    For machining thin workpieces at high speeds and in high quantities with automatic loading in series production.
    Designed for high axial forces during heavy-duty machining thanks to special bearing arrangement.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart