• The item cannot be ordered due to missing prices.

Revolving lathe centre with carbide insert and draw-off nut, Morse taper (MK): 4

Article no.: 321240 4

Select article variation and quantity

Morse taper (MK) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Point angle 60 degrees
Morse taper MT4
Body ⌀ D 76 mm
Reach B 112 mm
Carbide ⌀ H 14 mm
maximum radial run-out 0.005 mm
Centre point length C 43 mm
maximum speed 3,200 min-1
for workpiece weight 750 kg
Carbide insert yes
Version tracking
Push-off screw yes
Axial force 4.3 kN
Type of product Centring drill

Identification numbers & Classifications

Article number 321240 4
EAN / GTIN 4062406572440
Manufacturer number 321240 4

Description

Version:

  • Punch axis with carbide insert for applications with a high abrasive influence on the centring.
  • Point angle 60°.
  • Draw-off nut flattened at the side.
  • High-precision bearing for high concentricity.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For machining thin workpieces at high speeds and in high quantities with automatic loading in series production.
Designed for high axial forces during heavy-duty machining thanks to special bearing arrangement.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart