{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 62 mm | |
Reach B | 51 mm | |
largest centre point ⌀ 60° A | 54 mm | |
maximum radial run-out | 0.003 mm | |
for workpiece weight | 1,300 kg | |
Type of product | Centring drill |
Article number | 320700 5 | |
EAN / GTIN | 4045197313263 | |
Manufacturer number | 5WP |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Revolving lathe centre high precision version Point angle 60° 5 |
||
for workpiece weight | 1,300 | 1,200 |
Body ⌀ D | 62 | 72 |
maximum radial run-out | 0.003 | 0.003 |
Morse taper | MK5 | MK5 |
Reach B | 51 | 136 |
largest centre point ⌀ 60° A | 54 | |
Type of product | Centring drill | Centring drill |