• The item cannot be ordered due to missing prices.

Revolving lathe centre high precision version Point angle 60° 2

Article no.: 320700 2

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Morse taper MT2
    Body ⌀ D 28 mm
    Reach B 23 mm
    largest centre point ⌀ 60° A 24 mm
    maximum radial run-out 0.003 mm
    for workpiece weight 200 kg
    Type of product Centring drill

    Identification numbers & Classifications

    Article number 320700 2
    EAN / GTIN 4045197313232
    Manufacturer number 2WP

    Description

    Version:

    • Extremely slim body and high concentricity.
    • Precision needle and thrust bearings result in a maximum variation of 0.003 mm and a very small body ⌀.
    • Taper and chamfered parts are made of hardened bearing steel (61 − 63 Rockwell).

    Description:

    Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
    The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

    Application:

    For turning and grinding where a small head ⌀ and high accuracy are required.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart