{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 58 mm | |
Reach B | 104 mm | |
largest centre point ⌀ 60° A | 30 mm | |
maximum radial run-out | 0.01 mm | |
for workpiece weight | 1,600 kg | |
Type of product | Centring drill |
Article number | 320650 5 | |
EAN / GTIN | 4019208000183 | |
Manufacturer number | 005490 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Lightweight revolving lathe centre 5 |
||
for workpiece weight | 1,600 kg | 800 kg |
Body ⌀ D | 58 mm | 96 mm |
maximum radial run-out | 0.01 mm | 0.01 mm |
Morse taper | MK5 | MK5 |
Reach B | 104 mm | |
largest centre point ⌀ 60° A | 30 mm | |
Type of product | Centring drill | Centring drill |