{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Clamping screw |
Article number | 319967 V5 | |
EAN / GTIN | 2050001948144 | |
Manufacturer number | DIN913 V5XM10-M 6X3X30 |
This article |
Recommendations |
||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Clamping screw for VARIA V5 |
|||||||||||||||||
for chuck clamping ⌀ D1 | 12 mm | 16 mm | 20 mm | 25 mm | 32/40 mm | 6 mm | 8 mm | 10 mm | 10 mm | 8 mm | 6 mm | 20 mm | 16 + 18 mm | 12 + 14 mm | 14 – 20 mm | 6 – 12 mm | |
Thread size | M12 | M14 | M16 | M18×2 | M20×2 | M6 | M8 | M10 | M10 | M8 | M6 | M16 | M14 | M12 | M8 | M6 | |
Length | 16 mm | 16 mm | 16 mm | 20 mm | 20 mm | 10 mm | 10 mm | 12 mm | |||||||||
Type of product | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw |