{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck clamping ⌀ D1 | 16 + 18 mm | |
Thread size | M14 | |
Type of product | Clamping screw |
Article number | 300416 M14 | |
EAN / GTIN | 4045197727374 | |
Manufacturer number | 300416 M14 |
This article |
Recommendations |
|||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Clamping screw for micro-clamp arbor M14 |
||||||||||||||||
for chuck clamping ⌀ D1 | 16 + 18 mm | 12 mm | 16 mm | 20 mm | 25 mm | 32/40 mm | 6 mm | 8 mm | 10 mm | 10 mm | 8 mm | 6 mm | 20 mm | 12 + 14 mm | 14 – 20 mm | 6 – 12 mm |
Thread size | M14 | M12 | M14 | M16 | M18×2 | M20×2 | M6 | M8 | M10 | M10 | M8 | M6 | M16 | M12 | M8 | M6 |
Length | 16 mm | 16 mm | 16 mm | 20 mm | 20 mm | 10 mm | 10 mm | 12 mm | ||||||||
Type of product | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw | Clamping screw |