• The item cannot be ordered due to missing prices.

Reducing adapter 25/4 mm

Article no.: 319426 25/4

Select article variation and quantity

Shank ⌀ d1 / clamping ⌀ d2 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ D1 25 mm
    Clamping range ⌀ d2 4 mm
    ⌀ d4 29 mm
    l1 50 mm
    l2 4 mm
    Version Clamping pin
    Type of product Reducing adapter

    Identification numbers & Classifications

    Article number 319426 25/4
    EAN / GTIN 4045197586155
    Manufacturer number 319426 25/4

    Description

    Version:

    Suitable for VDI arbors form E2 (No. 319275319405).
    Suitable for internal cooling, not slotted. Tool is fixed and clamped with 2 clamping screws.

    Application:

    For ⌀ reduction for tools with plain shanks.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart