{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 25 mm | |
Clamping range ⌀ d2 | 5 mm | |
⌀ d4 | 29 mm | |
l1 | 50 mm | |
l2 | 4 mm | |
Version | Clamping pin | |
Type of product | Reducing adapter |
Article number | 319426 25/5 | |
EAN / GTIN | 4045197586162 | |
Manufacturer number | 319426 25/5 |