{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ d1 | 40 mm | |
Base toolholder ⌀ d2 | 49.5 mm | |
Thread M | M40×1.5 | |
suitable for | No. 319286 | |
l2 with exchangeable adapter | 53 mm | |
l2 with ER collet | 25.5 mm | |
Type of product | Clamping sleeve |
Article number | 319291 32 | |
EAN / GTIN | 4045197922908 | |
Manufacturer number | 319291 32 |