• The item cannot be ordered due to missing prices.

Clamping sleeve, cylindrical, ER collet: 25

Article no.: 319291 25

Select article variation and quantity

ER collet Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d1 32 mm
Base toolholder ⌀ d2 41.5 mm
Thread M M32×1.5
suitable for No. 319285
l2 with exchangeable adapter 49.5 mm
l2 with ER collet 21 mm
Type of product Clamping sleeve

Identification numbers & Classifications

Article number 319291 25
EAN / GTIN 4045197922892
Manufacturer number 319291 25

Description

Version:

Quick-change boring bar system.
To accept the external diameter in a standard boring bar holder or indexable drill holder.

Application:

For internal machining with boring bars.

Supplied with:

Including clamping nut with an external thread.

Note:

Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).
ER collets can also be clamped directly.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart