{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 40 mm | |
VDI size | VDI 40 | |
d8 | 75 mm | |
l6 | 160 mm | |
l7 | 150 mm | |
l8 | 100 mm | |
Colour code for VDI shanks | VDI 40 | |
Thread M | M22×1.5 | |
Type of product | VDI boring bar toolholder |
Article number | 319276 40 | |
EAN / GTIN | 4045197782502 | |
Manufacturer number | 319276 40 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Slotted boring bar holder Form E2 40 mm |
|||
Colour code for VDI shanks | VDI 40 | VDI 40 | VDI 50 |
Shape | E | E | E |
VDI size | VDI 40 | VDI 40 | VDI 50 |
Bore d2 (H7) | 40 | 40 | 40 |
l6 | 160 | 90 | 90 |
l7 | 150 | 76 | 76 |
Type of product | VDI boring bar toolholder | VDI boring bar toolholder | VDI boring bar toolholder |