• The item cannot be ordered due to missing prices.

Slotted boring bar holder Form E2 10 mm

Article no.: 319276 10

Select article variation and quantity

Bore d2 (H7) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape E
    Bore d2 (H7) 10 mm
    VDI size VDI 40
    d8 45 mm
    l6 90 mm
    l7 95 mm
    l8 50 mm
    Colour code for VDI shanks VDI 40
    Thread M M22×1.5
    Type of product VDI boring bar toolholder

    Identification numbers & Classifications

    Article number 319276 10
    EAN / GTIN 4045197782441
    Manufacturer number 319276 10

    Description

    Version:

    • Wrapping around the boring bar, generates vibration damping and avoids vibration.
    • Internal and external cooling available.

    The boring bar can be inserted through when using shanks size 10 and 20.

    Note:

    Spare parts No. 319287 - 319288 can be found in the spare parts list.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart