• The item cannot be ordered due to missing prices.

VDI multiple toolholder, overhead 50 mm

Article no.: 319190 50

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 50 mm
h1 32 mm
h2 41 mm
b1 105 mm
b2 50 mm
Shank width b3 25.5 mm
h5 35 mm
h6 60 mm
l1 85 mm
Colour code for VDI shanks VDI 50
Type of product VDI multiple toolholder

Identification numbers & Classifications

Article number 319190 50
EAN / GTIN 4045197955098
Manufacturer number 319190 50

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

Standard:

DIN ISO 10889 / DIN 69880 / VDI 4325, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart