{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 40 mm | |
h1 | 25 mm | |
h2 | 34 mm | |
b1 | 90 mm | |
b2 | 42.5 mm | |
Shank width b3 | 20.5 mm | |
h5 | 32.5 mm | |
h6 | 48 mm | |
l1 | 72 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI multiple toolholder |
Article number | 319190 40 | |
EAN / GTIN | 4045197955081 |
This article |
Recommendations |
||
---|---|---|---|
VDI multiple toolholder, overhead 40 mm |
|||
b1 | 90 | 130 | 90 |
b2 | 42.5 | 65 | 42.5 |
Colour code for VDI shanks | VDI 40 | VDI 40 | VDI 40 |
h1 | 25 | 25 | 25 |
h5 | 32.5 | 43.5 | 32.5 |
Shank ⌀ D1 | 40 | 40 | 40 |
Type of product | VDI multiple toolholder | VDI multiple toolholder | VDI multiple toolholder |