• The item cannot be ordered due to missing prices.

Eco parting-off blade toolholder Type 1 RL

Article no.: 319140 RL

Product details

Technical Data

Width B 67 mm
Height H1 14.5 mm
Height H2 65 mm
Radius R1 117 mm
Radius R2 50 mm
Version RL
Type of product Grooving insert holder

Identification numbers & Classifications

Article number 319140 RL
EAN / GTIN 4045197781055
Manufacturer number 319140 RL

Description

Version:

Slim design in 4 versions. Can be mounted turned through 180° for normal and overhead use. Optimum tool combination for grooving and parting-off operations between or close to headstock or tailstock, with minimum tool overhang.

Application:

For use on radial turrets and in milling spindles on milling-turning centres.
For use of Eco grooving tools No. 273864273866, No. 273562 and 273564.

Note:

Lateral coolant feed for eco grooving tools.
Versions RR and LR for using the grooving tool No. 273864. Versions RL and LL for grooving tool No. 273865. Versions RR and LL for grooving tool No. 273866.
Suitable stepless adjustable clamps No. 279840 2 and suitable screws No. 279815 14. See spare parts list.
The parting-off tools No. 273562 and 273564 can only be used on the RR and LL holders.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart