{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width B | 67 mm | |
Height H1 | 14.5 mm | |
Height H2 | 65 mm | |
Radius R1 | 117 mm | |
Radius R2 | 50 mm | |
Version | LL | |
Type of product | Grooving insert holder |
Article number | 319140 LL | |
EAN / GTIN | 4045197781062 | |
Manufacturer number | 319140 LL |