• The item cannot be ordered due to missing prices.

GARANT Master Eco VDI toolholder, Form C3 axial, right hand 50 mm

Article no.: 319126 50
New product

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 50 mm
h1 25 mm
h2 41 mm
b1 100 mm
b2 50 mm
Shank width b3 26 mm
h5 50 mm
h6 60 mm
l1 100 mm
Colour code for VDI shanks VDI 50
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319126 50
EAN / GTIN 4067263238072
Manufacturer number 319126 50

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart