• The item cannot be ordered due to missing prices.

GARANT Master Eco VDI toolholder, Form C3 axial, right hand 20 mm

Article no.: 319126 20
New product

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 20 mm
h1 16 mm
h2 22 mm
b1 52 mm
b2 27 mm
Shank width b3 13 mm
h5 25 mm
h6 30 mm
l1 55 mm
Colour code for VDI shanks VDI 20
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319126 20
EAN / GTIN 4067263238034
Manufacturer number 319126 20

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

GARANT Eco – For use with normal clamping/screw-on toolholders, GARANT Eco − system grooving toolholders No. 273830273891 and GARANT Eco − parting-off toolholder No. 273651.

Application:

For face cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart