• The item cannot be ordered due to missing prices.

Toolholder form B2 radial left-hand, short, Shank ⌀ d1: 50mm

Article no.: 319017 50

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 50 mm
h1 32 mm
h2 41 mm
b1 100 mm
b2 50 mm
h5 36 mm
l1 30 mm
l2 55 mm
Colour code for VDI shanks VDI 50
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319017 50
EAN / GTIN 4067263201151
Manufacturer number 319017 50

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Compare with similar products

This article


Recommendations


Toolholder form B2 radial left-hand, short, Shank ⌀ d<sub>1</sub>: 50mm

Toolholder form B2 radial left-hand, short, Shank ⌀ d1: 50mm

b1 100 mm 100 mm
b2 50 mm 50 mm
Shape B B
h1 32 mm 25 mm
h5 36 mm 35 mm
l1 30 mm 30 mm
l2 55 mm 55 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart