{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | B | |
Type of product | VDI tool arbor |
Article number | 319017 30 | |
EAN / GTIN | 4067263201137 | |
Manufacturer number | 319017 30 |
This article |
Recommendations |
|
---|---|---|
Toolholder form B2 radial left-hand, short, Shank ⌀ d1: 30mm |
||
b1 | 70 mm | |
b2 | 35 mm | |
Colour code for VDI shanks | VDI 30 | |
Shape | B | B |
h1 | 20 mm | |
h5 | 35 mm | |
l1 | 22 mm |