{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | B | |
Shank ⌀ D1 | 40 mm | |
h1 | 25 mm | |
b1 | 85 mm | |
b2 | 42.5 mm | |
h5 | 34.5 mm | |
h6 | 48 mm | |
l1 | 22 mm | |
l2 | 44 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI tool arbor |
Article number | 319006 40 | |
EAN / GTIN | 4067263201786 | |
Manufacturer number | 319006 40 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Master Eco VDI toolholder, Form B1 radial right-hand, short 40 mm |
||
b2 | 42.5 | 42.5 |
Colour code for VDI shanks | VDI 40 | VDI 40 |
h5 | 34.5 | 32.5 |
l1 | 22 | 22 |
l2 | 44 | 44 |
Shank ⌀ D1 | 40 | 40 |
Type of product | VDI tool arbor | VDI tool arbor |