• The item cannot be ordered due to missing prices.

GARANT Master Eco VDI toolholder, Form B1 radial right-hand, short 25 mm

Article no.: 319006 25

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 25 mm
h1 16 mm
b1 55 mm
b2 30 mm
h5 27 mm
h6 30 mm
l1 16 mm
l2 30 mm
Colour code for VDI shanks VDI 25
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319006 25
EAN / GTIN 4067263201762
Manufacturer number 319006 25

Description

Version:

  • Case-hardened HRC 58 ± 2.
  • All functional faces ground.
  • With ball spray nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart