• The item cannot be ordered due to missing prices.

Quick-change toolholder with plain bore E

Article no.: 318300 E

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type E
    Suitable for No. 318000 E
    Bore ⌀ 40 mm
    Length 100 mm
    Type of product Steel toolholder

    Identification numbers & Classifications

    Article number 318300 E
    EAN / GTIN 2050002067523
    Manufacturer number 075004

    Description

    Version:

    Equipped with locking height adjustment screw and 2 clamping screws.

    Application:

    For mounting Morse taper sleeves No. 318400.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart